Shop All Floor Machine Pads
Hiretech
Abrasive Disc, Paper Back 120 Grit, PK50
Mfr # 01048
Zoro # G2659736
product price: $27.99
/pk 25, $1.12/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 7004
- Color Multi
- Grit 120
- Diameter 7 in
- Type 120 Grit Paper Back
Product Information
- Brand Hiretech
- MFR # 01048
- Zoro # G2659736
- Country of Origin United Kingdom
- Category Floor Machine Pads
Dimensions
Diameter | 7 in |
Overall Diameter | 7 in |
Details
Item | Floor Sanding Disc |
For Use With | Mfr. No. 7004 |
Color | Multi |
Grit | 120 |
Type | 120 Grit Paper Back |
Product Type | Floor Sanding Disc |
Compatible Manufacturer Model Number | HT7 |
Description
Floor Sanding Disc, Product Type Floor Sanding Disc, Grit 120, Compatible Manufacturer Model Number HT7, Overall Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Compatible Grainger Part Number 1YMR5, Material Aluminum Oxide, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC K-570 1 Qt. Concentrate Septic Tank Treatment Leach and Drainfield Cleaner (K570-Q-4)
- OSBORN Masonry Brush (0005910000)
- LYSOL Toilet Bowl Cleaner Gel, Country Scent, 24 oz, BE/WE, PK 4 (RAC98015CT)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 19 microns, Natural, 150 PK (V8647ENKR01)
- HIRETECH Abrasive Disc, Paper Back 80 Grit, PK50 (01046)
- HIRETECH Abrasive Sheet, Adhesive Back 60Grit, PK25 (01751)
- HIRETECH Abrasive Sheet, Adhesive Back 80Grit, PK25 (01752)
- HIRETECH Abrasive Sheet, 120 Grit, PK50 (01005)
- HIRETECH Abrasive Sheet, Adhesive Back 40Grit, PK50 (01750)
- HIRETECH Abrasive Disc, Fiber Back 120 Grit, PK25 (01030)
- TOUGH GUY Buffing Pad, Red, Size 17", Round, PK5 (402W38)
- Hiretech Floor Machine Pads