Shop All Self-Dumping Hoppers
Hippo Hopper
Med Duty Hopper, 2 yd., 4000 lb., Gray
Mfr # HH32MD
Zoro # G7106368
product price: $2,180.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$2,180.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4000 lb
- Overall Height 46"
- Container Material - Hoppers and Cube Trucks Base: Formed Steel; Box: 10 ga. Carbon Steel
- Gauge 1 ga. Box
Product Information
- Brand Hippo Hopper
- MFR # HH32MD
- Zoro # G7106368
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 46" |
Fork Pocket Width | 30 in |
Overall Width | 57" |
Fork Pocket Height | 2-3/4 in |
Overall Length | 67" |
Lip Height | 35 in |
Details
Material | Carbon Steel |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 10 ga. Carbon Steel |
Gauge | 1 ga. Box |
Hopper Base | Standard |
Description
Med Duty Hopper,2 yd.,4000 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 7 cu. yd., 800 lb. Cap, Gray (36FL38)
- ZORO SELECT Swivel Stem Cstr, Plyurthane, 4 in, 275 lb. (2450440900700010805)
- MIBRO GROUP MIBRO Group 186890 0.15 in. x 400 ft. Camouflage Military Grade 550 Paracord; Bulk Reel (186890)
- CAMPBELL CHAIN & FITTINGS 5/16" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503415)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- DAYTON Self Dumping Hopper, 1-1/2Cu Yd, 2000 Lb (5PKG8)
- Hippo Hopper Self-Dumping Hoppers