Shop All Self-Dumping Hoppers
Hippo Hopper
Low Profile Hopper, 1/8 yd, 2000 lb.
Mfr # HH02-LBX90-36
Zoro # G7096525
product price: $1,411.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,411.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Container Material - Hoppers and Cube Trucks Box: 12 ga. Carbon Steel; Base: Formed Steel
- Overall Height 16"
- Gauge 12 ga. Box, 12 ga. Base
Product Information
- Brand Hippo Hopper
- MFR # HH02-LBX90-36
- Zoro # G7096525
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 16" |
Overall Width | 36" |
Fork Pocket Width | 22 in |
Overall Length | 36" |
Fork Pocket Height | 2-3/4 in |
Lip Height | 16 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Dump Hopper |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: Formed Steel |
Gauge | 12 ga. Box, 12 ga. Base |
Dump Angle | 90 Degrees |
Description
Hopper,1/8 yd,2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 155 lb. Load, Black Wheel (P12S-R035D-12)
- SERVICE CASTER 4 Inch 316SS Maroon Polyurethane Wheel Swivel Top Plate Caster (SCC-SS31620S414-PPUB-MRN)
- CM Latch Kit, For New Profile Eye Hook (4X1309)
- WERNER 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6236-2)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-33-MD)
- GLOBAL INDUSTRIAL 1-1/2 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap. (989030)
- Hippo Hopper Tilt & Cube Trucks