Shop All Self-Dumping Hoppers
Hippo Hopper
Light Duty Hopper, 4 yd., 2000 lb., Green
Mfr # HH64LD-G
Zoro # G7104091
product price: $3,241.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,241.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Overall Width 84"
- Gauge 12 ga. Box
- Container Material - Hoppers and Cube Trucks Base: 3/16" Formed Steel; Box: 12 ga. Carbon Steel
Product Information
- Brand Hippo Hopper
- MFR # HH64LD-G
- Zoro # G7104091
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 84" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 40 in |
Overall Height | 59" |
Overall Length | 74" |
Lip Height | 39 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Gauge | 12 ga. Box |
Container Material - Hoppers and Cube Trucks | Base: 3/16" Formed Steel; Box: 12 ga. Carbon Steel |
Hopper Base | Standard |
Description
Light Duty Hopper,4 yd.,2000 lb.,Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Dr, 7x6ft, Beige, Polyethylene, PR (7284RDBEI)
- ERICKSON Bungee Strap, Black, 24" L, 5/8" W (06812)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, Gray (36FL10)
- CROSBY S-341 Pear Shaped Weldless Sling Link, 1/2 in Trade, 2900 lb Load, Forged Carbon Steel, Self-Colored (1013922)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- VESTIL Light Duty Self-Dump Hopper .75 Cubic Yard 2000 lb Blue (D-75-LD)
- Hippo Hopper Self-Dumping Hoppers