Shop All Self-Dumping Hoppers
Hippo Hopper
Light Duty Hopper, 2 yd., 2000 lb., Yellow
Mfr # HH32LD-Y
Zoro # G7097100
product price: $2,332.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,332.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Fork Pocket Height 2-3/4 in
- Overall Height 46"
- Gauge 12 ga. Box
Product Information
- Brand Hippo Hopper
- MFR # HH32LD-Y
- Zoro # G7097100
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Height | 2-3/4 in |
Overall Height | 46" |
Fork Pocket Width | 30 in |
Overall Length | 67" |
Overall Width | 57" |
Lip Height | 35 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Gauge | 12 ga. Box |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 12 ga. Carbon Steel |
Description
Light Duty Hopper,2 yd.,2000 lb.,Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (02048-2-C)
- VESTIL Gray Galvanized Nestable Roller Container 26.375" x 59" 660lb Capacity (ROL-95)
- THERN Spur Gear Hand Winch, 1000Lb For Pullin (M4032)
- TRI-ARC 27 ft Fixed Ladder with Safety Cage, Steel, 24 Steps, Top Exit, Gray Powder Coated Finish (WLFC1224)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- GLOBAL INDUSTRIAL 1/2 Cu. Yd Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989023)
- Hippo Hopper Tilt & Cube Trucks