Shop All Self-Dumping Hoppers
Hippo Hopper
Light Duty Hopper, 1/4 yd., 2000 lb., Gray
Mfr # HH02LD
Zoro # G7105485
product price: $998.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$998.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Overall Width 32"
- Overall Height 25"
- Overall Length 39"
Product Information
- Brand Hippo Hopper
- MFR # HH02LD
- Zoro # G7105485
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 32" |
Overall Height | 25" |
Overall Length | 39" |
Fork Pocket Width | 28 in |
Fork Pocket Height | 2-3/4 in |
Lip Height | 23 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Gauge | 12 ga. Box, 1 ga. Base |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Description
Light Duty Hopper,1/4 yd.,2000 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON MFG CO 193Lr-1/4 Anchor Shackle, 0.5 Ton Working Load, Steel, Galvanized (193LR-1/4")
- BAUER LADDER 8 ft Aluminum Stepladder (20008)
- BLICKLE Pallt Truck Rollr, Nyln, 3-1/4", 2205 lb. (HPO 82X100/20-100K)
- LIFT-ALL Strap Wear Pad, PVC-Coated, For 1-2 In. (60115)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (5077 GRAY)
- Hippo Hopper Self-Dumping Hoppers