Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Lid, 1 yd., 2000 lb., Red
Mfr # HH16LD-R-L
Zoro # G7099885
product price: $2,473.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,473.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Fork Pocket Height 2-3/4 in
- Overall Length 61"
- Includes Lid
Product Information
- Brand Hippo Hopper
- MFR # HH16LD-R-L
- Zoro # G7099885
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Height | 2-3/4 in |
Overall Length | 61" |
Fork Pocket Width | 30 in |
Overall Height | 38" |
Overall Width | 41" |
Lip Height | 31 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Includes | Lid |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base, Top and Support Rails: Formed Steel |
Hopper Base | Standard |
Gauge | 12 ga. Box |
Description
Hopper,w/Lid,1 yd.,2000 lb.,Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Poly Web Sling, HD, Eye Eye w/Durable Edge, 10Ft L-6400/5000/12800 Lbs Cap (JLEE2802TFX10)
- KINEDYNE Kinedyne Cargo Control Ratchet Strap 513084 with Wire Hook - 30' x 2" Gold (513084)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 24BF (KD24)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Black Semi Gloss (D-50-LD-BLK-SG)
- Hippo Hopper Tilt & Cube Trucks