Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Casters, Lid, 1 1/2 yd., 4000 lb.
Mfr # HH24MD-CS-L
Zoro # G7099675
product price: $2,822.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,822.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4000 lb
- Includes Lid
- Caster Material Steel
- Hopper Base Standard
Product Information
- Brand Hippo Hopper
- MFR # HH24MD-CS-L
- Zoro # G7099675
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 38" |
Overall Width | 53" |
Fork Pocket Height | 2-3/4 in |
Overall Length | 60" |
Fork Pocket Width | 30 in |
Lip Height | 32 in |
Details
Material | Carbon Steel |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper With Casters |
Includes | Lid |
Caster Material | Steel |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 10 ga. Carbon Steel |
Gauge | 1 ga. Box |
Description
Hopper,w/Casters,Lid,1 1/2 yd.,4000 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Approach Plate, 12 in. L (EPAP12)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 2 in W, Polyester, Yellow (EE1802DTX5)
- ZORO SELECT Caster Wheel, 800 lb., 5 D x 2 In. (1ULT2)
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Pink (STL1APNKBX)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- MCCULLOUGH INDUSTRIES Global Industrial„¢ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray (10055GY)
- Hippo Hopper Self-Dumping Hoppers