Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, Low Profile, 3 yd., 6500 lb.
Mfr # HH48HDLP
Zoro # G9802455
product price: $4,293.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
$4,293.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Width 84"
- Overall Height 45"
- Overall Length 67"
Product Information
- Brand Hippo Hopper
- MFR # HH48HDLP
- Zoro # G9802455
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 84" |
Overall Height | 45" |
Overall Length | 67" |
Lip Height | 35 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Low Profile Self-Dumping Hopper |
Description
Hopper,Low Profile,3 yd.,6500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIERCE Winch, Electric, Planetary, 12000 lb. (375140)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ Red, PK4 (HD6650-01-TLB-SO4-S3)
- BLICKLE Swivel Plate Caster, Gry Nyln, 4", 1100 lb. (LH-SPOG 100K-14)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (10077 RED)
- Hippo Hopper Self-Dumping Hoppers