Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, Frog Cart, 1/2 yd., 4500 lb.
Mfr # HH08FH-FB
Zoro # G9802464
product price: $2,307.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,307.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4500 lb
- Overall Length 35'
- Caster Material Steel
- Gauge 1 ga. Box
Product Information
- Brand Hippo Hopper
- MFR # HH08FH-FB
- Zoro # G9802464
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 35' |
Overall Width | 38" |
Overall Height | 36" |
Lip Height | 30 in |
Details
Material | Carbon Steel |
Load Capacity | 4500 lb |
Item | Cart Self-Dumping Hopper |
Caster Material | Steel |
Gauge | 1 ga. Box |
Description
Hopper,Frog Cart,1/2 yd.,4500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Tarp Straps, Rubber, 21" Epdm (62334)
- BISON LIFTING EQUIPMENT 1 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH10-20-B)
- R&B WIRE PRODUCTS Utility Cart, Steel, 3 Shelves, 250 lb Per Shelf (UC2436)
- VESTIL Manual Trolley, 6000 lb. Capacity (QIT-6)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- DAYTON Self Dumping Hopper, 2Cu Yd, 4000 Lb (5PKH1)
- Hippo Hopper Tilt & Cube Trucks