Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, 2-1/2 yd., 2000 lb., Blue
Mfr # HH40LD-B
Zoro # G7108565
product price: $2,445.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$2,445.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Hopper Base Standard
- Gauge 12 ga. Box
- Overall Length 67"
Product Information
- Brand Hippo Hopper
- MFR # HH40LD-B
- Zoro # G7108565
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 67" |
Fork Pocket Width | 30 in |
Overall Width | 79" |
Overall Height | 46" |
Fork Pocket Height | 2-3/4 in |
Lip Height | 34 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Hopper Base | Standard |
Gauge | 12 ga. Box |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 12 ga. Carbon Steel |
Description
Hopper,2-1/2 yd.,2000 lb.,Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 6" Wheel Dia., 150 lb. Load (437V28)
- LOCOLOC Alum Sleeve, Fit 3/16 and 1/8" Cable, PK80 (SL1-6/4)
- ANCRA CARGO 2″ X 16′ 2-PLY TAPERED LOOP EYE-TO-EYE LIFTING SLING (20-EE2-9802X16)
- ZORO SELECT Leveling Bolt Hole Caster, 1-3/4" Wheel dia. (HRIG-POA 45G)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 8" x 2", 5000 lb Capacity (D-CK4-GFN8-2)
- Hippo Hopper Self-Dumping Hoppers