Shop All Self-Dumping Hoppers
Hippo Hopper
HD Hopper, 4 yd., 6500 lb., Gray
Mfr # HH64HD
Zoro # G7104548
product price: $3,642.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$3,642.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Hopper Base Standard
- Fork Pocket Width 40 in
- Overall Length 74"
Product Information
- Brand Hippo Hopper
- MFR # HH64HD
- Zoro # G7104548
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 40 in |
Overall Length | 74" |
Overall Height | 59" |
Overall Width | 84" |
Fork Pocket Height | 2-3/4 in |
Lip Height | 39 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Heavy Duty Self Dumping Hopper |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Base: 1/4" Formed Steel; Box: 3/16" Carbon Steel |
Description
HD Hopper,4 yd.,6500 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 4 Size, 100 ft., 205 lb. (1DKE3)
- BARON Clevis Slip Hook (331-14)
- CROSBY Anchor Shackle, 17,000 lb, Carbon Steel (1018179)
- SERVICE CASTER Bil-Jax 0026-762 Scaffold Swivel Caster Replacement (BIL-SCC-SF30S820-RSR-138)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Blue (D-50-HD)
- Hippo Hopper Tilt & Cube Trucks