Shop All Self-Dumping Hoppers
Hippo Hopper
HD Hopper, 1/4 yd., 4500 lb., Gray
Mfr # HH02HD
Zoro # G7095545
product price: $929.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$929.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4000 lb
- Fork Pocket Width 22 in
- Overall Height 25"
- Gauge 8 ga. Box, 1 ga. Base
Product Information
- Brand Hippo Hopper
- MFR # HH02HD
- Zoro # G7095545
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 22 in |
Overall Height | 25" |
Fork Pocket Height | 2-3/4 in |
Overall Length | 39" |
Overall Width | 32" |
Lip Height | 23 in |
Details
Material | Carbon Steel |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Gauge | 8 ga. Box, 1 ga. Base |
Container Material - Hoppers and Cube Trucks | Box: 8 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top Rails: Formed Steel |
Hopper Base | Standard |
Description
HD Hopper,1/4 yd.,4500 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 ZN Lap Link (N223-115)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Nylon, Yellow (EE1201NFX6)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 50' (SFC12W-14AWG-50)
- VESTIL Alum Walk Ramp Overlap Style, 168x28" (AWR-28-14A)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- VESTIL Self-Dump, MD, Hopper 2 cu. yd., 4K (D-200-MD)
- Hippo Hopper Tilt & Cube Trucks