Shop All Self-Dumping Hoppers
Hippo Hopper
Dust Hopper, 1 yd., 6500 lb.
Mfr # HH16-LF-DUSTDR
Zoro # G7104819
product price: $3,187.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$3,187.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Height 38"
- Overall Width 41"
- Overall Length 70"
Product Information
- Brand Hippo Hopper
- MFR # HH16-LF-DUSTDR
- Zoro # G7104819
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 38" |
Overall Width | 41" |
Overall Length | 70" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 30 in |
Lip Height | 38 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Self Dumping Hopper |
Includes | Lid |
Container Material - Hoppers and Cube Trucks | Box: 7 ga. Carbon Steel; Base: Formed Steel |
Description
Dust Hopper,1 yd.,6500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 4 in Tilt Truck Stem Caster (1304-L3)
- ZORO SELECT Stem Caster, Load Rating 175 lb. (P12S-R050B-SX2-TB)
- BALLYMORE 154 to 206 in H Steel Cantilever Rolling Ladder, 9 Steps (TT-913)
- DAYTON Fix Ring/Spring Kit (MH2MPT222G)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPRed)
- Hippo Hopper Self-Dumping Hoppers