Shop All Self-Dumping Hoppers
Hippo Hopper
Dewatering Hopper, 4 yd.
Mfr # HH64-DW
Zoro # G7099718
product price: $6,029.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$6,029.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Hopper Base Standard
- Overall Length 69"
- Overall Height 59"
Product Information
- Brand Hippo Hopper
- MFR # HH64-DW
- Zoro # G7099718
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 69" |
Overall Height | 59" |
Overall Width | 83" |
Lip Height | 39 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Dewatering Self Dumping Hopper |
Hopper Base | Standard |
Description
Dewatering Hopper,4 yd.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 108lb (350080-YEL-00600-R0278)
- ZORO SELECT Caster Wheel, 1250 lb., 5 D x 2 In. (2RZD2)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24BU)
- CASTERHQ KNAACK 600 6" Caster Set HD (1P-I4KI-H7IC)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- VESTIL HOPPER W/O BUMP & DUMP MD .33 CU 4K BLUE (D-33-MD-NB)
- Hippo Hopper Tilt & Cube Trucks