Shop All Self-Dumping Hoppers
Hippo Hopper
Dewatering Hopper, 3 yd.
Mfr # HH48-DW
Zoro # G7094510
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$5,042.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Height 59"
- Overall Width 63"
- Overall Length 69"
Product Information
- Brand Hippo Hopper
- MFR # HH48-DW
- Zoro # G7094510
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 59" |
Overall Width | 63" |
Overall Length | 69" |
Lip Height | 39 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Dewatering Self Dumping Hopper |
Description
Dewatering Hopper,3 yd.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 15 ft L, 2 in W, Nylon, Yellow (EEF2-902-15)
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 40"W x 10-1/4"H (2300-40)
- CC APEX Rigid Plate Caster, CC Apex, 5", Number of Wheels: 1 (CDP-Z-27)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (UG10)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Yellow (D-250-HD-YEL)
- Hippo Hopper Tilt & Cube Trucks