Shop All Self-Dumping Hoppers
Hippo Hopper
Dewatering Hopper, 1/2 yd.
Mfr # HH08-DW
Zoro # G7106298
product price: $2,546.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,546.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Height 31"
- Overall Length 45"
- Overall Width 38"
Product Information
- Brand Hippo Hopper
- MFR # HH08-DW
- Zoro # G7106298
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 31" |
Overall Length | 45" |
Overall Width | 38" |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Dewatering Self Dumping Hopper |
Gauge | 8 ga. Box |
Description
Dewatering Hopper,1/2 yd.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAILO 285 cm Stepladder, 330 lb Capacity (8050-427)
- IDEAL WAREHOUSE INNOVATIONS Low Temp Ribbed PVC Roll, 8"x.072"x150Ft (14-1062)
- THE BETTER BUNGEE Bungee Cord, white, 18 in. L, 1-1/2 in. W (BBC18NW)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-121315)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- ZORO SELECT 5000 lb. Self Dumping Hopper, Orange (7577 ORANGE)
- Hippo Hopper Self-Dumping Hoppers