Shop All Machinery Movers
Hilman Rollers
Equipment Roller Kit, Swivel, 80,000 lb. Cap
Mfr # KRS-40-SLP
Zoro # G1531223
product price: $2,397.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,397.99
Free 30-Day Returns
Key Features
- Overall Height 5 1/4 in
- Overall Length 58 1/2 in
- Overall Width 5 7/8 in
- Color Green, Silver
- Load Capacity 80,000 lb
Product Information
- Brand Hilman Rollers
- MFR # KRS-40-SLP
- Zoro # G1531223
- Country of Origin United States
- Category Machinery Movers
Dimensions
Overall Height | 5 1/4 in |
Overall Length | 58 1/2 in |
Overall Width | 5 7/8 in |
Handle Length | 48 in |
Roller Length | 10 1/2 in |
Roller Dia. | 1 1/4 in |
Overall LxWxH | 10 1/2 in x 5 7/8 in x 5 1/4 in |
Top Plate LxW | 5 7/8 in x 5 7/8 in |
Top Plate Width | 5 7/8 in |
Top Plate Length | 5 7/8 in |
Roller Width | 3 1/4 in |
Description
Machine Roller Kit, Load Capacity 80,000 lb, For Surface Type Any Surface, For Movement Type Swivel/Rigid, Top Plate Length 5 7/8 in, Top Plate Width 5 7/8 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel with Lock, Frame Material Steel, Number of Decks 1, Overall Length 58 1/2 in, Overall Width 5 7/8 in, Overall Height 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 3 In, 5000 lb (20482)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 1000 ft (ZAG316-SS304-719-1000)
- CABINETIZER Cabinet Lift Drilldrive (1013)
- BISON LIFTING EQUIPMENT 3 Ton Plain Trolley, 3.47" - 6.6" (PT030)
- HILMAN ROLLERS 48 in KNOCK-DOWN HANDLE FOR FT (KDH48F)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 8,000 lb. Cap (KNRS-4-4S)
- HILMAN ROLLERS 30-TON DELUXE ROLLER KIT WITH (KRS-30-SLD)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 30,000 lb. Cap (KRS-15-SLP)
- HILMAN ROLLERS 40-TON ERS DELUXE ROLLER KIT (KRS-40-ERSD)
- HILMAN ROLLERS 10-TON CAPACITY COMPLETE (KTG-10S)
- DAYTON Machinery Mover, 2,000 lb. Cap, PK2 (13V410)
- Hilman Rollers Machinery Movers