Shop All Machinery Movers
Hilman Rollers
Equipment Roller Kit, Swivel, 6,000 lb. Cap
Mfr # KRS-3-4S
Zoro # G1659192
Free Shipping & Returns
$1,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/2 in
- Overall Length 21 in
- Overall Width 3 5/8 in
- Color Green, Silver
- Load Capacity 6,000 lb
Product Information
- Brand Hilman Rollers
- MFR # KRS-3-4S
- Zoro # G1659192
- Country of Origin United States
- Category Machinery Movers
Dimensions
Overall Height | 3 1/2 in |
Overall Length | 21 in |
Overall Width | 3 5/8 in |
Roller Length | 6 1/2 in |
Handle Length | 14 5/16 in |
Roller Dia. | 3/4 in |
Overall LxWxH | 6 1/2 in x 3 5/8 in x 3 1/2 in |
Roller Width | 2 in |
Top Plate Length | 4 in |
Top Plate Width | 2 1/2 in |
Top Plate LxW | 4 in x 2 1/2 in |
Description
Machine Roller Kit, Load Capacity 6,000 lb, For Surface Type Any Surface, For Movement Type Turn/Swivel, Top Plate Length 4 in, Top Plate Width 2 1/2 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Frame Material Steel, Number of Decks 1, Overall Length 21 in, Overall Width 3 5/8 in, Overall Height 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH31 (TFSH31)
- LITTLE GIANT Safety Aluminum Step Ladder - 4 Step (10410BA)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD7)
- DAYTON Wheel (803-11)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 240,000 lb. Cap (RS-120-SLP)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 16,000 lb. Cap (KRS-8-4S)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 8,000 lb. Cap (KNRS-4-4S)
- HILMAN ROLLERS 10-TON CAPACITY DELUXE (HTJ-10D)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 48,000 lb. Cap (KNRS-24-SLP)
- HILMAN ROLLERS 30-TON DELUXE ROLLER KIT WITH (KRS-30-SLD)
- VESTIL Mechanical Furniture & Crate Mover 1300 lb Poly-On-Steel 8 3/4 x 4 3/4 (MFM-1300)
- Hilman Rollers Machinery Movers