Shop All Wire Connectors
Hillsdale Terminal
22-18 U/I #10 Block Spade - BZ, PK1000
Mfr # 10072BZ
Zoro # G7909292
product price: $35.39
/pk 1000, $0.04/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.312
- Length 0.73
- Material Tin-Plated Copper
Product Information
- Brand Hillsdale Terminal
- MFR # 10072BZ
- Zoro # G7909292
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.312 |
Length | 0.73 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Spade Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 3P 4W 125/250VAC L14-20R BK/WT (HBL2413)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303PID)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703Z)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- HILLSDALE TERMINAL 22-18 H/S 3-Way, PK100 (40400)
- HILLSDALE TERMINAL 22-18 V/I #6 Block Spade, PK1000 (50052)
- HILLSDALE TERMINAL 22-14 Moisture Resistant IDC Blue, 20518A, PK100 (20518A)
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- HILLSDALE TERMINAL 12-10 H/S 4-Way, PK100 (40450)
- HILLSDALE TERMINAL 22-18 U/I #6 Block Spade, PK1000 (10052)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- Hillsdale Terminal Wire Connectors