Shop All Wood Screws
Hillman
Wood Screw, #9, 3 in
Mfr # 48584
Zoro # G106871952
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #9
Product Information
- Brand Hillman
- MFR # 48584
- Zoro # G106871952
- UPC # 38902073037
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 35/64 in Ht, 25 PK (U08110.062.0001)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0037)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U34120.012.0046)
- MIDWEST FASTENER Lag Screw, 5/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01349)
- HILLMAN Wood Screw, #9, 2-1/2 in (48583)
- HILLMAN Hillman Fasteners 40027 6 x 1.5 in. Zinc Wood Screw. Pack - 100 (557710)
- HILLMAN Wood Screw, #8, 2-1/2 in, Bronze Epoxy Premium Coated Flat Head Torx Drive (240670)
- HILLMAN Wood Screws for Construction (5021926)
- HILLMAN Wood Screw, #6, #8, 3/4 in, 1 in, 1-1/2 in (#6 Screw Size); 1 in;1-1/4 in; 1-1/2 in (#8 Screw Size) (41814)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive, 5 PK (116802)
- DAGGERZ Wood Screw, #8, 3 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQZ08300)
- Hillman Self-Tapping Screws