Shop All Wood Screws
Hillman
Wood Screw, #8, 2 in, Epoxy Coated Steel Flat Head Torx Drive
Mfr # 42479
Zoro # G906871916
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
- Material Steel
- Finish Epoxy Coated
Product Information
- Brand Hillman
- MFR # 42479
- Zoro # G906871916
- UPC # 38902072030
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Wood Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Zap-It Nail Drive Anchor, 3/16" Dia., 7/8" L, Stainless Steel 100 PK (3912000)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51000.100.0350)
- HALEX 1/2 In Emt/Box Set Screw Offset Conntr Each (90371)
- HOMECARE PRODUCTS Power Pro No.8 x 2.5 in. Star Cabinet Screws 1 (HO1678551)
- HILLMAN Wood Screw, 1/4 in, 2 in (80241)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Phillips Drive (48387)
- HILLMAN Wood Screw, #8, 1-5/8 in, Plain 18-8 Stainless Steel Trim Head Torx Drive (42506)
- HILLMAN Wood Screw, #12, 1-1/2 in, Stainless Steel Phillips Drive (5326186)
- HILLMAN Hillman Fasteners 48385 2 in. X 8 Exterior Phillips Wood Screw (196022)
- HILLMAN Wood Screw, #8, 1-5/8 in, Trim Head (48635)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Plain Brass Flat Head Slotted Drive, 12 PK (61012)
- Hillman Self-Tapping Screws