Shop All Wood Screws
Hillman
Wood Screw, #8, 2-1/2 in, Bronze Epoxy Premium Coated Flat Head Torx Drive
Mfr # 240670
Zoro # G704012047
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
- Finish Bronze Epoxy Premium Coated
Product Information
- Brand Hillman
- MFR # 240670
- Zoro # G704012047
- UPC # 38902133236
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Finish | Bronze Epoxy Premium Coated |
Item | Wood Screw |
Description
Features
- Premium Bronze Epoxy Coating is recommended for exterior projects and treated lumber
- Flat Head design with star drive provides clean countersinking in wood and is ideal for wood-to-wood, wood-to-metal, and wood-to-masonry projects
- Patented design with spiral flutes, serrated hi-lo thread, and 3-sided pyramid point, no pre-drilling is required in wood, drywall, plastic, and metal up to 20 gauge
- Bit included in pack provides stable driving no wobbling
- Pack of 20
- Finish: Bronze Epoxy Premium Coated
- Size: 8 x 2.5"
- Country of Origin: Taiwan
- Weight: 1.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 2 PK (1541)
- ZORO SELECT #8-32 x 1-3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0175)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 8mm L, PK100 (M07840.080.0008)
- ZORO SELECT Thread Cutting Screw, M2 x 10 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU89)
- HILLMAN Wood Screw, 1/4 in, 2 in (80241)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48415)
- HILLMAN Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Torx Drive (48585)
- HILLMAN Wood Screw, #8, 1-1/4 in, Epoxy Coated Steel Flat Head Torx Drive (116825)
- HILLMAN Wood Screw, #9, 3 in (48584)
- HILLMAN Wood Screw, #8, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Torx Drive (42488)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0150)
- Hillman Wood Screws