Shop All Wood Screws
Hillman
Wood Screw, #8, 1-5/8 in, Plain 18-8 Stainless Steel Trim Head Torx Drive
Mfr # 42506
Zoro # G306724416
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-5/8 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Hillman
- MFR # 42506
- Zoro # G306724416
- UPC # 38902072658
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33173)
- ZORO SELECT Ring Pin, Detent, 1/2x3 In, PK5 (30-49)
- GRIP-RITE Pro-Twist Concrete Screw, Hex, 100 PK (HC44001C)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.011.0100)
- HILLMAN 385624 4 x 1 in. Brass Wood Screws (5320239)
- HILLMAN Hillman Fasteners 48648 8 x 2.5 in. Dichromate Cabinet Installation Screws; Star Zinc & Yellow (196572)
- HILLMAN Wood Screw, #8, 3 in, Plain 18-8 Stainless Steel Trim Head Torx Drive (42509)
- HILLMAN Wood Screw, Phillips Drive, 5 PK (5303904)
- HILLMAN Wood Screw, #10, 1-1/4 in, Epoxy Coated Steel Round Head Hex Drive (116895)
- HILLMAN Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Flat Head Torx Drive (48411)
- HOMECARE PRODUCTS Power Pro No.8 x 2.5 in. Star Cabinet Screws 1 (HO1678551)
- Hillman Self-Tapping Screws