Shop All Wood Screws
Hillman
Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Pan Head Torx Drive
Mfr # 48647
Zoro # G106871945
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-3/4 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Hillman
- MFR # 48647
- Zoro # G106871945
- UPC # 38902072931
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 10 PK (CPB186)
- ADAPTALL Sealing Washer, Fits Bolt Size 1 in Steel/Buna-N, Cadmium Plated Finish (9500-16)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07314)
- VAST Spring Nut, M8-1.25, 100 PK (V210 M8-100)
- HILLMAN Wood Screw, Stainless Steel Torx Drive (196000)
- HILLMAN 40174 14 x 1 in. Flat Head Phillips Wood Screw (77067)
- HILLMAN 8X2 BLACK CABINET SCREW (39242)
- HILLMAN Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Torx Drive (48622)
- HILLMAN Hillman Fasteners 967790 10 x 3 in. Star Drive Ceramic Coated Outdoor Wood Screws; 1200 Count (196760)
- HILLMAN Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Torx Drive (116706)
- CSH Wood Screw, #8, 3 in, Zinc Plated Stainless Steel Flat Head Square Drive, 2000 PK (0.FSC08300ZN17)
- Hillman Self-Tapping Screws