Shop All Wood Screws
Hillman
Wood Screw, #8, 1-3/4 in, Zinc Plated
Mfr # 48580
Zoro # G506871903
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
Product Information
- Brand Hillman
- MFR # 48580
- Zoro # G506871903
- UPC # 38902072870
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Finish | Zinc Plated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71578)
- ZORO SELECT Liberty Anchors Female Toggle Anchor, 11/16" L, Steel, 2 PK (GCP12000TF)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HXTP)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37200.080.0001)
- HILLMAN Wood Screw, #9, 3 in, Zinc Plated (48592)
- HILLMAN Wood Screw, #9, 2-1/2 in, Zinc Plated (48591)
- HILLMAN TWINFST CABINET 10X2 1/2 (39269)
- HILLMAN TWINFST CABINET 10X2 (39267)
- HILLMAN Wood Screw, #10, 1/4 in, Epoxy Coated Steel Flat Head Torx Drive (116840)
- HILLMAN Wood Screw, #8, 2 in, Epoxy Coated Steel Flat Head Torx Drive (42479)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69887)
- Hillman Wood Screws