Shop All Wood Screws
Hillman
Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Torx Drive
Mfr # 48619
Zoro # G406871508
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Hillman
- MFR # 48619
- Zoro # G406871508
- UPC # 38902071859
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Plain Finish, 25 PK (FW2S01800-025P2)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 50 PK (U04100.031.0325)
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK25 (U51430.012.0062)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 15 PK (31642)
- HILLMAN 130280 Assortment Wood Screw Kit (5407085)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5823)
- HILLMAN Wood Screw Assortment Kit (130206)
- HILLMAN Wood Screw, #8, 1/2 in, Zinc Plated Steel Pan Head Torx Drive (116936)
- HILLMAN 7284 10 x 1 in. Brass Wood Screw- - pack of 10 (5102140)
- HILLMAN 8X1 1/2 BLACK CABINET SCREW (39240)
- WOODPRO FASTENERS Wood Screw, #10, 4 in, Gold Flat Head Torx Drive, 1 PK (AP10X4-1)
- Hillman Self-Tapping Screws