Shop All Wood Screws
Hillman
Wood Screw, #6, 2-1/4 in, Black Phosphate Steel Trim Head Square Drive
Mfr # 47314
Zoro # G106724340
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 2-1/4 in
- Material Steel
- Finish Black Phosphate
Product Information
- Brand Hillman
- MFR # 47314
- Zoro # G106724340
- UPC # 8236520606
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-2500)
- PRIME-LINE Hex Lag Screw 1/4in X 5in A307 Grade A Hot Dip Galvanized Steel 100PK (9055365)
- ZORO SELECT M4-0.70 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.040.0060)
- HILLMAN Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Flat Head Torx Drive (48412)
- HILLMAN 39210 6 x 0.5 in. Cabinet Screws Phillips Flat Head (5318886)
- HILLMAN Wood Screw, #10, 3-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48422)
- HILLMAN Wood Screw, #8, 1/2 in, Zinc Plated Steel Pan Head Torx Drive (116936)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5823)
- HILLMAN Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Torx Drive (116763)
- GRK FASTENERS TRIM SCREW #8 X 2 in. L (17628)
- Hillman Wood Screws