Shop All Wood Screws
Hillman
Wood Screw, 1/4 in, 2 in
Mfr # 80241
Zoro # G106870993
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 1/4 in
Product Information
- Brand Hillman
- MFR # 80241
- Zoro # G106870993
- UPC # 8236056983
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M6-1.00 Socket Head Cap Screw, 1 mm Length (UST194345)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.031.0100)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Black Steel Pan Head Phillips Drive, 40 PK (79504)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5763PK)
- HILLMAN Hillman Fasteners 41917 50 Pack; 8 x 3 in. All Purpose Wood Screws - Pack Of 5 (831786)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (56286)
- HILLMAN Wood Screw, #10, 1-1/4 in, Epoxy Coated Steel Round Head Hex Drive (116895)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5834)
- HILLMAN Wood Screw, #10, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive (116842)
- HILLMAN Wood Screw, #8, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116828)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 12 PK (FMTLOK06-12)
- Hillman Wood Screws