Shop All Wood Screws
Hillman
Wood Screw, #10, 3-1/2 in, Torx Drive
Mfr # 48593
Zoro # G206871876
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Fastener Length 3-1/2 in
Product Information
- Brand Hillman
- MFR # 48593
- Zoro # G206871876
- UPC # 38902073372
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-MACH)
- TAMPER-PRUF SCREWS 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51320)
- GRK FASTENERS Deck Screw, #9 x 2-3/4 in, Climatek, Flat Head, Torx Drive, 480 PK (GRK01103)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWHIS050USA-050BX)
- HILLMAN Wood Screw, #6, 1 in, Torx Drive (5021930)
- HILLMAN Wood Screw, #9, 3 in, Torx Drive (967788)
- HILLMAN Wood Screws for Construction (5021926)
- HILLMAN Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 5 PK (40828)
- HILLMAN Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Torx Drive (48622)
- HILLMAN Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Torx Drive (42475)
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0062)
- Hillman Self-Tapping Screws