Shop All Wing Nuts
Hillman
Wing Nut, 1/4", Steel, Zinc Plated, 2-1/2 in Ht
Mfr # 164707
Zoro # G104088567
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Height 2-1/2 in
- System of Measurement Inch
Product Information
Dimensions
Thread Size | 1/4" |
Overall Height | 2-1/2 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Features
- Forged zinc plated steel wing nut.
- 100 pack
- Size - 0.25 in.
- Dimension - 2.5 x 2.6 x 2.6 in.
- Item weight - 1.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Black-Oxide Alloy Steel Hex Drive Flat Head Screw 5/8-11 Thread Size 1-1/2 Long, 5PK (91253A798)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 500 PK (U33600.012.0046)
- G.L. HUYETT Cotter Pin 3/16 x 6 CS PL (CPP-187-6000/D)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 35 mm L, 4 PK (73922)
- HILLMAN Wing Nut, #10-32, Steel, Zinc Plated (5321682)
- HILLMAN Wing Nut, 1/4", Steel (180249)
- HILLMAN 180261 0.5-13 in. Wing Nuts (51968)
- HILLMAN 100Pk 10-24 Wing Nut (180243)
- HILLMAN 100Pk 3/8 Wing Nut (180255)
- ZORO SELECT Wing Nut, #8-32, Steel, 0.4 in Ht, 0.78 in Max Wing Span, 2000 PK (08NWS)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 5 PK (79006)
- Hillman Wing Nuts