Shop All Wing Nuts
Hillman
Wing Nut, #10-32, Steel, Zinc Plated
Mfr # 5321682
Zoro # G803978824
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
Dimensions
Thread Size | #10-32 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Features
- Zinc plated steel
- Cold forged
- Type "A"
- SAE/Fine thread
- Box of 100 pieces
- 11963
- Box of 100
- Dimension: 2.7" H x 2.4" W x 1.5" L
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04100.075.0400)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 1000 PK (31WSAE188)
- ZORO SELECT Arch Barrel, #8-32, 3 in Brl Lg, 1/4 in Brl Dia, Brass Chrome (Z4888)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (513051G)
- HILLMAN Wing Nut, 1/4", Steel, Zinc Plated, 2-1/2 in Ht (164707)
- HILLMAN Wing Nut, 1/4", Steel (180249)
- HILLMAN 100Pk 3/8 Wing Nut (180255)
- HILLMAN 180261 0.5-13 in. Wing Nuts (51968)
- HILLMAN 100Pk 10-24 Wing Nut (180243)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 3/8"-16, Steel, Zinc Plated (A042024000WZ)
- MIDWEST FASTENER Wing Nut, #10-32, Steel, Zinc Plated, 20 PK (71783)
- Hillman Wing Nuts