Shop All Mailbox Accessories
Hillman
White Wood Paintable Address Plate, 3PK
Mfr # 848711
Zoro # G509215162
product price: $18.89
/pk 3, $6.30/ea
Sold in multiples of 3 for $56.67
$56.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Depth 1/4 in
- Includes Mounting Hardware
- Color White
- Letter Size 4 in
Product Information
- Brand Hillman
- MFR # 848711
- Zoro # G509215162
- UPC # 45899318119
- Country of Origin United States
- Category Mailbox Accessories
Dimensions
Depth | 1/4 in |
Letter Size | 4 in |
Details
Material | Wood |
Includes | Mounting Hardware |
Color | White |
Double Sided | No |
Item | Address Plate |
Product Type | Letter; Number |
Style | Paintable |
Description
This paintable address plaque allows you to customize your home making your address stand out and allowing your guests to find you with ease. ideal for 4 in. house numbers. Hardware included: plaque comes with necessary mounting hardware and instructions simplifying the installation process. Only tool needed is a drill for pilot holes and to secure address plaque with provided screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Spectra ArtKraft Paper, 48"x200ft., Black (67304)
- VAULTZ Vaultz Locking Two-Drawer Index Card Box, Holds 3,000 4 x 6 Cards, 17.5 x 14 x 6.5, Black (VZ01395)
- FLETCHER-TERRY Framemaster Point Driver (07-500)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63060)
- HILLMAN Distinctions Gloss Die-Cast Zinc Rectangle Address Plate, 3PK (843253)
- HILLMAN Distinctions Black Die-Cast Zinc Heritage Address Plate, 3PK (847331)
- HILLMAN Brown Wood Rustic Address Plate, 3PK (848712)
- RUBBERMAID Bracket Mailbox Mount (GMB225B)
- HY-KO Mailbox Name/Address Kit 6" x 15", 5PK (A00270)
- SOLAR GROUP Post Mailbx Steel Black (SDPK0000)
- SOLAR GROUP Mailbox Classic Combo Mo (GCL10000M)
- Hillman Mailboxes & Accessories