Shop All Keys
Hillman
Traditional Key House/Office Key Blank BW2 Single For Baldwin Locks, 10PK
Mfr # 86488
Zoro # G709199675
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type House/Office
- Material Brass
- For Use With Baldwin Locks
- Color Gold
Product Information
Details
Type | House/Office |
Item | Key Blank |
Material | Brass |
For Use With | Baldwin Locks |
Color | Gold |
Description
Keep your possesions safe with this durable and cost effective key. The wide flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright long-lasting finish this key is multifunctional and reliable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLINE Keyline:HY15-P Hyundai / Kia Metal Key - Plastic Head (KLN-BHY-15-P)
- ELMDOR Fire Rated Access Door, 10x10, Prime Coat W/ Recessed Turn Latch (FR10X10PC-RTL)
- SOUTHCO-ALBANY DIV Slide Latch Flush Style Black (S A3-50-925-12)
- LUCKY LINE Key Buoy with Ball Chain, Red and White (9211)
- HILLMAN Traditional Key Forklift Key Blank Double, 10PK (86495)
- HILLMAN Padlock Universal Key Blank Single, 10PK (85902)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2026 SC1D Single, 4PK (532026)
- HILLMAN House/Office Universal Key Blank Double, 10PK (85056)
- HILLMAN KeyKrafter House/Office Universal Key Blank 72 WK1 WK2 Single, 10PK (88056)
- HILLMAN Traditional Key House/Office Key Blank 58 M11 Single For Master Locks, 4PK (87554)
- HILLMAN KeyKrafter House/Office Universal Key Blank 98 RU46 Single, 10PK (88084)
- Hillman Keys