Shop All Keys
Hillman
Traditional Key House/Office Key Blank 66 KW1 Single For Kwikset Locks, 10PK
Mfr # 88900
Zoro # G409200688
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type House/Office
- Material Brass
- For Use With Kwikset Locks
- Color Blue/Silver
Product Information
Details
Type | House/Office |
Item | Key Blank |
Material | Brass |
For Use With | Kwikset Locks |
Color | Blue/Silver |
Description
Compatible with some Kwikset locks, this key is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. This key features a a colorful plastic insert that helps for easy key identification. Available in blue, red, and green.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- MIDWEST FASTENER 3/4" Antique Brass Hexagon Decorative Rings 5PK (69824)
- SOUTHCO-ALBANY DIV Metric Key (S E3-5-15)
- KWIKSET Milan Square Passage Door Lock w/6AL Lat (720MILSQT-26)
- HILLMAN Automotive Key Blank B48 For GM, 10PK (83298)
- HILLMAN KeyKrafter Automotive Key Blank 37R Double For Infiniti, 5PK (87020)
- HILLMAN Traditional Key Padlock Universal Key Blank Single, 10PK (86376)
- HILLMAN Automotive Key Blank Single For Briggs, 10PK (83898)
- HILLMAN Automotive Key Blank Double For Toyota, 5PK (84214)
- HILLMAN Automotive Key Blank Double For Mazda, 10PK (85925)
- ILCO Ilco: Key Blanks, 101-E SCHLAGE (ILCO-101-E)
- Hillman Keys