Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 4" L, Steel, 5 PK
Mfr # 41427
Zoro # G809204569
product price: $4.29
/pk 5, $0.86/ea
Sold in multiples of 5 for $21.45
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 4"
- Material Steel
- Head Type Round
Product Information
- Brand Hillman
- MFR # 41427
- Zoro # G809204569
- UPC # 8236428926
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Details
Item | Toggle Bolt |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Round |
Description
Toggle bolts come with spring-action wings and are intended for anchoring into hollow walls. The wing is designed to spread apart behind the base material upon installation for firm hold in hollow wall applications. The wing disperses the weight of the secured item over a larger area increasing the weight that can be secured compared to a regular bolt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07150.040.0035)
- MIDWEST FASTENER 3/16-24 x 3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01040)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 400 PK (62WSAEH)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 10 PK (M51010.160.0030)
- HILLMAN 370042 Round Head Toggle Bolt - 0.13 x 8 in., 50PK (846595)
- HILLMAN Screw Anchor, 3/16" L, Steel, 5 PK (41306)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376648)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- HILLMAN WALLDOG DRILL TOGGLE (42071)
- HILLMAN Screw Anchor, 1-1/4" L, 5 PK (41408)
- ZORO SELECT Screw Anchor, 1" L, Nylon, 100 PK (U63270.000.0025)
- Hillman Hollow Wall Anchors