Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 3" L, 6 PK
Mfr # 5030
Zoro # G407093176
product price: $9.95
/pk 6, $1.66/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
Product Information
- Brand Hillman
- MFR # 5030
- Zoro # G407093176
- UPC # 8236032307
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Details
Item | Toggle Bolt |
Description
2Pk 3/16X4 Toggle Bolt, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 72 mm Bore Dia., 5 PK (M36050.072.0001)
- MIDWEST FASTENER Serrated Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 6 PK (33772)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 2000 PK (14NS)
- ITW BRANDS TAPCON Concrete Screw, 3/8" Dia., Hex, 4 in L, Blue Climaseal (11414)
- HILLMAN STRAP-TOGGLE 1/4 IN STEEL (375358)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (5326038)
- HILLMAN 100Pk 1/8" Toggle Wing (370114)
- HILLMAN 15Pk 1/8X2 Toggle Bolt (41420)
- HILLMAN Toggle Bolt, 4" L, 6 PK (5028)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- ZORO SELECT Toggle Bolt, 4-1/2" L, Steel, 50 PK (3772ATY)
- Hillman Hollow Wall Anchors