Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 1/8" L, Nylon, 5 PK
Mfr # 41412
Zoro # G909204575
product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 5 for $30.75
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Drywall; Hollow Block
- Anchor Length 1/8"
- Material Nylon
Product Information
- Brand Hillman
- MFR # 41412
- Zoro # G909204575
- UPC # 8236047790
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1/8" |
Details
Item | Toggle Bolt |
Compatible Material | Drywall; Hollow Block |
Material | Nylon |
Head Type | Pan |
Description
Pop toggles work with various diameter sheet metal screws. They are ideal for anchoring into hollow base materials such as drywall and will also hold strong in solid materials such as wood studs concrete or block. Then anchor is corrosion resistant. Pre-drilling is required for installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0175)
- KANEBRIDGE 3/8X4 Combination Round Head Toggle Bolt Zinc, Pkg of 25 (3764TBCR)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Plain Steel, 5 PK (U17272.037.0100)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 5 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME101)
- HILLMAN 50Pk 1/8X3 Rh Tog Bolt (370042)
- HILLMAN Toggle Bolt, Nylon, 6 PK (5104)
- HILLMAN STRAP-TOGGLE 1/4 IN STEEL (375358)
- HILLMAN 201Pc Plas Anchor Kit (373500)
- HILLMAN STRAP TOGGLE 1/4 IN NYLON (41985)
- HILLMAN Walldog (385388)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/2" L, Nylon (TG12K)
- Hillman Hollow Wall Anchors