Shop All T-Nuts
Hillman
T-Nut, 4 Prongs, 5/16"-18, Steel
Mfr # 5304514
Zoro # G603978833
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Thread Size 5/16"-18
- Material Steel
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
Dimensions
Thread Size | 5/16"-18 |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Features
- Size: 5/16"-18 x 5/8" x 7/8"
- 4 prong
- Steel
- Box of 100
- Box of 100
- Dimension: 2" H x 4.5" W x 3.5" L
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (N04104.050.0850)
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0050)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized, 1-3/4 in Lg, 11/16 in Hex Wd, 5 PK (250288BG)
- MIDWEST FASTENER 7/16" x 2-1/2" Plain Steel Tension Pins 5PK (72807)
- HILLMAN T NUT #10-24 CD 4 (6263)
- HILLMAN TEE NUTS Z 10-24 (180294)
- HILLMAN TEE NUTS Z 1/4-20 (180297)
- MIDWEST FASTENER T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 100 PK (03781)
- MIDWEST FASTENER T-Nut, 5/16"-18, Steel, Zinc Plated, 5/8 in Barrel Ht, 10 PK (60896)
- ZORO SELECT T-Nut, #6-32, Steel, Zinc Plated, 0.1875 in Barrel Dia, 1/4 in Barrel Ht, 100 PK (TNUTI0-60-100P)
- ZORO SELECT T-Nut, 5/16"-18, Steel, Zinc Plated, 0.359375 in Barrel Dia, 5/8 in Barrel Ht, 100 PK (TNUTI0310X-4-100P)
- Hillman T-Nuts