Shop All Facility Signs
Hillman
Sign, 8 in Height, 12 in Width, Plastic, English
Mfr # 839906
Zoro # G309206940
product price: $1.25
/pk 6, $0.21/ea
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Private Property Keep Out
- Width 12 in
- Height 8 in
- Sign Material Plastic
- Printed Language English
Product Information
- Brand Hillman
- MFR # 839906
- Zoro # G309206940
- UPC # 45899350591
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 8 in |
Details
Item | Sign |
Legend | Private Property Keep Out |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Black |
Thickness | 0.01 in |
Legend Color | Red |
Legend Style | Private |
Description
Protect your private property from hunting with Hillman private property keep out sign 8 in. x 12 in.. Displaying clear and visible signs can help increase security and safety. These signs are sure to convey your message clearly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, XL (20-1-10753-XL)
- 3M Marking Tape, Roll, 2In W, 108 ft.L (5702)
- CAROLINES TREASURES Carolines Treasures 8495-MAT Fish Flounder Indoor Or Outdoor Mat - 18 x 27 in. (8495-MAT)
- PORTWEST Iona Coverall, S (F813)
- HILLMAN English White For Sale Sign 20 in. H X 24 in. W, 6PK (840054)
- HILLMAN 8 x 12 in Red Black Plastic Yes Were Open Sorry Were Closed sign 6 Piece (839916)
- HILLMAN 8X12 Help Wanted Sign (839894)
- HILLMAN 8X12 Blk/Red Sale Sign, 839928 (839928)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839908)
- HILLMAN Sign, 14 in Height, 10 in Width, Aluminum, English (840145)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG543XT)
- Hillman Facility Signs