Shop All Facility Signs
Hillman
Sign, 0.02 in Height, 19 in Width, Polystyrene, English
Mfr # 840046
Zoro # G009206974
product price: $3.15
/pk 6, $0.53/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Yes We're Open/Sorry We're Closed
- Width 19 in
- Height 0.02 in
- Sign Material Polystyrene
- Printed Language English
Product Information
- Brand Hillman
- MFR # 840046
- Zoro # G009206974
- UPC # 45899391655
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 19 in |
Height | 0.02 in |
Length | 15 in |
Details
Item | Sign |
Legend | Yes We're Open/Sorry We're Closed |
Sign Material | Polystyrene |
Printed Language | English |
Sign Background Color | Black |
Legend Style | Open/Close |
Legend Color | Red/White |
Description
Hillman yes we're open / sorry we're closed sign 15 in. x 19 in. communicates hours of availability to the public which is a crucial step in running a successful business. These signs are sure to convey the message clearly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSM GSM GWP-RDOM Walkers Digital AM FM Radio Muff (GWP-RDOM)
- RADIANS Medium Unisex Short Sleeve T-Shirt, 20 in. (ST11-NPGS-M)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RD_10X7 (U1-1027-RD_10X7)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows No Broom (HSB-V1-GREEN-BO)
- HILLMAN English Blue Handicap Sign 18 in. H X 12 in. W, 5PK (843294)
- HILLMAN English Black Beware of Dog Sign 10 in. H X 14 in. W, 6PK (840143)
- HILLMAN English Yellow Sign 11 in. H X 11 in. W, 6PK (840165)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844150)
- HILLMAN Sign Kit, 9.5 in Height, 12 in Width, Plastic, English (848623)
- HILLMAN English White For Sale Sign 20 in. H X 24 in. W, 6PK (840054)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1447-RA_10X7 (U5-1447-RA_10X7)
- Hillman Facility Signs