Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Washer Head Slotted Drive, 10 PK
Mfr # 5308
Zoro # G809199582
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Screw Size #8
- Fastener Length 3/4 in
- Head Type Hex Washer
- Tip Type Sharp
- Material Steel
Product Information
- Brand Hillman
- MFR # 5308
- Zoro # G809199582
- UPC # 8236032987
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
Head Type | Hex Washer |
Drive | Slotted |
Tip Type | Sharp |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Wood, Fiberglass and Metal |
Thread Style | Coarse |
Item | Sheet Metal Screw |
Description
Sheet metal screws or tapping screws are highly versatile. Though they are designed to attach metal to metal they're also used to attach metal to wood fiberglass and plastic. Great for general repair around the house their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 200 PK (U29580.016.0050)
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 5000 PK (L200165)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel White Ruspert, 100 PK (51788)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.009.0025)
- HILLMAN Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive (70253)
- HILLMAN Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive (823324)
- HILLMAN 823204 4 x 0.5 in. Pan Head Sheet Metal Screws Stainless Steel - Box of 100 (59026)
- HILLMAN Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive (80012)
- HILLMAN Hillman Fasteners 70298 100 Pack Hex Washer Head Zinc Sheet Metal Screw - 10 x 1 in. (567495)
- HILLMAN Sheet Metal Screw, #10 x 2-1/2 in, Steel (250507)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 20 PK (34002)
- Hillman Sheet Metal Screws