Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK
Mfr # 5539
Zoro # G109199596
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Zinc Plated
- Thread Style Tapping
Product Information
- Brand Hillman
- MFR # 5539
- Zoro # G109199596
- UPC # 8236033601
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Tapping |
Item | Sheet Metal Screw |
Description
Sheet metal screws or tapping screws are highly versatile. Though they are designed to attach metal to metal they're also used to attach metal to wood fiberglass and plastic. Great for general repair around the house their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0425)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 21/64 in Ht, 100 PK (4CAK1)
- USA INDUSTRIALS M8-1.25 x 20 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK (ZSCRW-309)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (00898)
- HILLMAN Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5537)
- HILLMAN Sheet Metal Screw, #14 x Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41815)
- HILLMAN Sheet Metal Screw, #6 x 1-1/4 in, Stainless Steel Flat Head Phillips Drive (5692454)
- HILLMAN Hillman Fasteners 70298 100 Pack Hex Washer Head Zinc Sheet Metal Screw - 10 x 1 in. (567495)
- HILLMAN Sheet Metal Screw, #10 x 1-1/2 in, Ceramic Coated Steel Hex Head Hex Drive (76611)
- HILLMAN Hillman Fasteners 47703 10 x 2 in. Head Ceramic Coated Self-Piercing Sheeter Screws With Neoprene Washers (196693)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK (1VU13)
- Hillman Self-Tapping Screws