Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #8 x 1-5/8 in, Ceramic Steel Wafer Head Phillips Drive
Mfr # 47136
Zoro # G506871637
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Ceramic
Product Information
- Brand Hillman
- MFR # 47136
- Zoro # G506871637
- UPC # 8236518221
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Ceramic |
Materials for Use With | Cement, Wood, Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Exterior |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 5/16"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (3116ASH)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (201W390572)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.060.0030)
- G.L. HUYETT Clevis Pin 1-1/2 x 6 MCS PL (CLP-1500-6000)
- HILLMAN Self-Drilling Screw, #8 x 3/4 in (5320890)
- HILLMAN Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (41540)
- HILLMAN Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Truss Head (196178)
- HILLMAN Self-Drilling Screw, #1 x 10 in, Ceramic Steel Hex Head Hex Drive (47701)
- HILLMAN Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Truss Head (196176)
- HILLMAN Self-Drilling Screw, #8 x 1/2 in (5320981)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53822)
- Hillman Self-Drilling Screws