Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Truss Head
Mfr # 196178
Zoro # G303903456
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Finish Zinc Plated
Product Information
- Brand Hillman
- MFR # 196178
- Zoro # G303903456
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Tip Type | Drilling |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Description
Features
- Color - Zinc.
- Self-drilling point.
- Size - 1.25 x 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0151)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2 in Wd, 2-1/2 in Ht, Stainless Steel (N222-463)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Galvanized, Round Head, 15 Degrees (GRC8R99DHG)
- ZORO SELECT Thread Cutting Screw, #8-32 x 5/16 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0805FPPBZ)
- HILLMAN Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Truss Head (196176)
- HILLMAN Self-Drilling Screw, #8 x 3/4 in (5320890)
- HILLMAN Self-Drilling Screw, #7 x 1/2 in, White Steel Hex Head Slotted Drive (47711)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Hex Head (599340)
- HILLMAN Self-Drilling Screw, #12-14 x 1 in, Zinc Plated Hex Head (600627)
- HILLMAN Self-Drilling Screw, 1.5" x 12 in, Zinc Plated Steel Hex Head Hex Drive (47221)
- ZORO SELECT Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0162)
- Hillman Self-Drilling Screws