Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #10 x 2 in, White Steel Hex Head Hex Drive
Mfr # 47728
Zoro # G506871606
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Material Steel
- Finish White
- Materials for Use With Wood, Fiberglass, Metal
Product Information
- Brand Hillman
- MFR # 47728
- Zoro # G506871606
- UPC # 8236649413
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | White |
Materials for Use With | Wood, Fiberglass, Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Exterior |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 50 PK (A04100.062.0400)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx4" L, PK25 (WWG-CPHZ-054)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/4"-10, Steel, Class 2H (A042048ANCO)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 2, Plain, 21/64 in Ht, 3000 PK (NB317100B-3000)
- HILLMAN Lath Screw, #8 Thread, 1-1/4 in L, Truss Head, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561069)
- HILLMAN Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Aluminum Alloy (250516)
- HILLMAN Screw, #12-14 Thread, 3/4 in L, Washer Head, Hex Drive, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561033)
- HILLMAN Self-Drilling Screw, #10-16 x 3/4 in (5320825)
- HILLMAN 47288 1.62 in. No. 8 Zinc Truss Head Self-Drilling Point Lath Screw (196179)
- HILLMAN Roofing Screw, #10 Thread, 2 in L, Self-Piercing Point, 75 PK (560909)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03280)
- Hillman Self-Tapping Screws