Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Aluminum Alloy
Mfr # 250516
Zoro # G803744931
Key Features
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Material Aluminum Alloy
- Finish Zinc Plated
Product Information
- Brand Hillman
- MFR # 250516
- Zoro # G803744931
- UPC # 38902186102
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Tip Type | Drilling |
Material | Aluminum Alloy |
Finish | Zinc Plated |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Description
Metal To Wood Self-Drilling Roofing Screws
Powerpro, LB, Black, 10 x 1.5", ZXL Premium Metal To Wood Self-Drilling Roofing Screws, Designed To Fasten Steel Roofing To Wood Purlins Used In Post Frame Construction & Plywood Or OSB Used In Residential Construction, Produced With Coating With Enhanced Corrosion Resistance Over Painted Heads, 2.5 Mils Of Powder With Chromate Sealer, Molded Diecast Zamac 3 Zinc Aluminum Alloy Provides Lifetime Protection Against Red Rust On The Head & Washer, Threads Transition From Fine To Coarse To Generate Superior Holding Strength In Various Wood Substrates, Micro Bit Point Reduces Metal Shavings That Can Embed Themselves In The Rubber Washer, Starts Fast Finishes Straight, Pro-Stick Bit Included, 40 Year Warranty.
Specifications- Color: Black
- Size: 10 x 1.5 in.
- Country of Origin: Taiwan
- Weight: 4.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External-E Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 20 PK (61098)
- STINGER Nail Cap Mtl Rs 7/8 In 50Lb (00127042)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 1/2 in, Stainless Steel, 18-8, Plain Finish, 10 PK (32501)
- USA INDUSTRIALS Grade 8, 5/16"-18 Flange Bolts, Black Oxide Steel, 4 in L, 10 PK (ZBOLT-1287)
- HILLMAN Roofing Screw, #10 Thread, 2 in L, Self-Piercing Point, 75 PK (560909)
- HILLMAN 47288 1.62 in. No. 8 Zinc Truss Head Self-Drilling Point Lath Screw (196179)
- HILLMAN Self-Drilling Screw, #10-24 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive (78640)
- HILLMAN Self-Drilling Screw, 3/4" x 10 in, Zinc Plated Steel Hex Head Hex Drive (47213)
- HILLMAN Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Truss Head (196176)
- HILLMAN Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (47218)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (1420KWMS4)
- Hillman Self-Tapping Screws