Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 2-1/4" L, Steel, 6 PK
Mfr # 5009
Zoro # G409204624
product price: $2.85
/pk 6, $0.48/ea
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 2-1/4"
- Material Steel
- Head Type Round
Product Information
- Brand Hillman
- MFR # 5009
- Zoro # G409204624
- UPC # 8236032178
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Round |
Description
Hollow wall anchors also kNown as molly bolts are used with drywall. Use to securely fasten mirrors pictures cabinets and more to hollow walls. This anchor is an expandable sleeve that slides into pre-drilled hole in the wall. Once the anchor is installed the screw can be removed and items can be changed without disrupting the anchor. Use for medium duty applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel, 10 PK (4417-416SS)
- ITW BRANDS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21320)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 50 PK (UST235739)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK (1706SS0)
- HILLMAN 50Pk 1/8X3 Rh Tog Bolt (370042)
- HILLMAN 10Pk Toggles/Screws (41444)
- HILLMAN Hollow Wall Anchor, Short L (370021)
- HILLMAN 50Pk12-14-16Rib Anchor (370332)
- HILLMAN RIB PLS ANC KIT 12-14-16 (373518)
- HILLMAN Screw Anchor, 1" L, Nylon, 5 PK (41404)
- ZORO SELECT 90 lb Tension Strength, 6" L, Steel, 50 PK (U63265.025.0600)
- Hillman Hollow Wall Anchors