Shop All Roofing Nails
Hillman
Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga
Mfr # 195934
Zoro # G703911068
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Size 4D
- Material Steel
- Finish Electro Galvanized
- Package Weight 5 lb
Product Information
- Brand Hillman
- MFR # 195934
- Zoro # G703911068
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-1/2 in |
Size | 4D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 5 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Description
Features
- Size - 1.5 in.
- Electro Galvanized Roofing Nail.
- 11 Gauge.
- Dimension - 5.5 x 4.5 x 4.5 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 5 PK (U70411.050.0550)
- ZORO SELECT Fully Threaded Stud, 2"-12, 3 ft, Steel, Grade 8, Plain Finish (2022978)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, 316 Stainless Steel (316-3)
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 50 PK (M04160.080.0090)
- HILLMAN Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (195933)
- HILLMAN Roofing Nail, 6 in L, 60D, Steel, Galvanized Finish (461488)
- HILLMAN Roofing Nail, 3/4 in L, 1D, Steel, Electro Galvanized Finish, 11 ga (195946)
- HILLMAN Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (461460)
- HILLMAN Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (461458)
- HILLMAN Hillman Fasteners 461503 Galvanized Plastic Cap Roofing Nails - 2 in. (196482)
- HILLMAN Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga (461464)
- Hillman Roofing Nails