Shop All Facility Signs
Hillman
Plaque, 5.35 in Height, 12 in Width, Plastic, English
Mfr # 844607
Zoro # G209206941
product price: $9.95
/pk 6, $1.66/ea
Sold in multiples of 6 for $59.70
$59.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Unisex Restroom Symbol
- Width 12 in
- Height 5.35 in
- Sign Material Plastic
- Printed Language English
Product Information
- Brand Hillman
- MFR # 844607
- Zoro # G209206941
- UPC # 30546910037
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 5.35 in |
Length | 12 in |
Details
Item | Plaque |
Legend | Unisex Restroom Symbol |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Blue |
Legend Style | Restroom |
Description
Ensure that the restrooms are easy to find with this triangle and circle unisex restroom sign 12 in.. Displaying clear signs in business help both customers and employees. These signs are sure to convey the message clearly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Sealnt Red 10.1Oz (CP-25WB+ 10OZ)
- GEM PRODUCTS Hard Hat Lanyard, For Use With Hard Hats Lime (3155)
- NMC Danger Do Not Watch The Arc Sign, D31R (D31R)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W762)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839894)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839948)
- HILLMAN Decal, 4 in Height, 6 in Width, Vinyl, English (843349)
- HILLMAN English White For Sale Sign 20 in. H X 24 in. W, 6PK (840054)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839906)
- HILLMAN English White Open/Close Clock Sign 6 in. H X 12 in. W, 3PK (848653)
- NMC Company Vehicles Only Sign, TM138G (TM138G)
- Hillman Signs